SYLVANIA FO32/25W/830/XV/SS/ECO Fluorescent Lamp, Extended Value, T8, 48", 25W, 3000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO32/25W/830/XV/SS/ECO
  • Rexel Part Number:

    440126
  • UPC:

    04613522454

Fluorescent Lamp, Extended Value, Supersaver, T8, 48 inch, 25 Watt, Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 83, Color Temp: 3000K, Rare Earth Phosphor, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22454*

$ 5.56 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO32/25W/830/XV/SS/ECO

Rexel Part # 440126

UPC 04613522454

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2400

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch