Osram Sylvania FO32/835/XV/ECO Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 32W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/835/XV/ECO
  • Rexel Part Number:

    355760
  • UPC:

    04613520066

Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 3500K, Lumens: 2900, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20066*

$ 3.86 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/835/XV/ECO

Rexel Part # 355760

UPC 04613520066

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2900

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch