Osram Sylvania FO32/850/XV/ECO Fluorescent Lamp, Extended Value, Ecologic, T8, 48", 32W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/850/XV/ECO
  • Rexel Part Number:

    361305
  • UPC:

    04613520068

Fluorescent Lamp, Extended Value, Ecologic, T8, 48 inch, 32 Watt, Medium Bipin, 5000K, Lumens: 2900, 81 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 20068*

$ 4.81 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/850/XV/ECO

Rexel Part # 361305

UPC 04613520068

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 81

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 48 in

Lumens 2900

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch