Metalux HBI632-L5 High Bay Fixture, 4', 6-Lamp, T8, 32W, 120-277V

  • Mfr/Brand Name:

    Metalux
  • Mfr Number:

    HBI632-L5
  • Rexel Part Number:

    638607
  • UPC:

High Bay Fixture, 6-Lamp, T8, 32 Watt, 120-277 Volt, Length: 4 foot, Lamp Included, Lamp Type: 85 CRI, 5000K

$ 167.37 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Metalux

Mfr Part # HBI632-L5

Rexel Part # 638607

UPC

UNSPSC 39111501

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 48 in

Type 6-Lamp

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch