SYLVANIA FO96/741/HO/ECO Fluorescent Lamp, High Output, T8, 96", 86W, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO96/741/HO/ECO
  • Rexel Part Number:

    44855
  • UPC:

    04613522205

Fluorescent Lamp, High Output, T8, 86 Watt, Base: Recessed Double Contact (R17d), Lumens: 8000, CRI: 78, Color Temperature: 4100K, Length: 96 inch, Standard Case Qty: 48 *Sylvania Part # 22205*

$ 13.65 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO96/741/HO/ECO

Rexel Part # 44855

UPC 04613522205

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 78

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 96 in

Lumens 8000

Shape T8 (Tubular)

Type Lamp

Wattage 86

Place your Will Call order by clicking the cart button next to the appropriate Branch