Philips Lighting F48T8/HO/TL841-24PK Fluorescent Lamp, High Output, T8, 48", 44W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F48T8/HO/TL841-24PK
  • Rexel Part Number:

    404083
  • UPC:

    04667728309

Fluorescent, High Output Lamp, 44 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4000, CRI: 85, Color Temp: 4100K, Length: 48 inch *Philips Part # 28309-3*

$ 32.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F48T8/HO/TL841-24PK

Rexel Part # 404083

UPC 04667728309

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 4000

Shape T8 (Tubular)

Type Lamp

Wattage 44

Place your Will Call order by clicking the cart button next to the appropriate Branch