Philips Lighting F17T8/ADV841/ALTO Fluorescent Lamp, High Lumen Advantage, T8, 17W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F17T8/ADV841/ALTO
  • Rexel Part Number:

    439988
  • UPC:

    046677281328

Fluorescent, High Lumen, Advantage Lamp, 17W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1500, CRI: 85, Color Temp: 4100K. Length: 24 in. *Philips Part # 20485-9*

$ 55.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F17T8/ADV841/ALTO

Rexel Part # 439988

UPC 046677281328

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 24 in

Lumens 1500

Shape T8 (Tubular)

Type Lamp

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch