Philips Lighting F17T8/TL830/PLUS/ALTO-30PK Fluorescent Lamp, Long Life, T8, 24", 17W, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F17T8/TL830/PLUS/ALTO-30PK
  • Rexel Part Number:

    439957
  • UPC:

    04667728093

Fluorescent Lamp, Long Life, T8, 24 inch, 17 Watt, 3000K, Medium Bipin, Lumens: 1300, 82 CRI *Philips Part # 28093-3*

$ 49.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F17T8/TL830/PLUS/ALTO-30PK

Rexel Part # 439957

UPC 04667728093

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Length 24 in

Lumens 1300

Shape T8 (Tubular)

Type Lamp

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch