Philips Lighting F17T8/TL841/PLUS/A Fluorescent Lamp, Long Life, T8, 24", 17W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F17T8/TL841/PLUS/A
  • Rexel Part Number:

    444020
  • UPC:

    046677280956

Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1375, CRI: 85, Color Temperature: 4100K. Length: 24 in. *Philips Part # 28095-8*

$ 54.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F17T8/TL841/PLUS/A

Rexel Part # 444020

UPC 046677280956

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Length 24 in

Lumens 1300

Shape T8 (Tubular)

Type Lamp

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch