Philips Lighting F25T8/ADV841-ALTO-30PK Fluorescent Lamp, Long Life, T8, 36", 25W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F25T8/ADV841-ALTO-30PK
  • Rexel Part Number:

    449995
  • UPC:

    04667728142

Fluorescent Lamp, Long Life, T8, 36 inch, 25 Watt, 3000K, Medium Bipin, Lumens: 2250, 85 CRI *Philips Part # 28142-8*

$ 56.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F25T8/ADV841-ALTO-30PK

Rexel Part # 449995

UPC 04667728142

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 36 in

Lumens 2250

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch