Philips Lighting F32T8/ADV830 ALTO Fluorescent Lamp, Energy Advantage, T8, 48", 32W, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/ADV830 ALTO
  • Rexel Part Number:

    451803
  • UPC:

    046677280802

Fluorescent Lamp, Energy Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 3000K, Length: 48 inch *Philips Part # 28080-0*

$ 51.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/ADV830 ALTO

Rexel Part # 451803

UPC 046677280802

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 48 in

Lumens 3100

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch