Philips Lighting F32T8/ADV841 ALTO Fluorescent Lamp, High Lumen, Advantage, T8, 48", 32W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/ADV841 ALTO
  • Rexel Part Number:

    439720
  • UPC:

    046677280857

Fluorescent Lamp, High Lumen, Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 4100K. Length: 48 in *Philips Part # 28085-9*

$ 43.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/ADV841 ALTO

Rexel Part # 439720

UPC 046677280857

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 3100

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch