Philips Lighting F32T8/ADV841/EW/ALTO-28W-30PK Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/ADV841/EW/ALTO-28W-30PK
  • Rexel Part Number:

    441678
  • UPC:

    04667728103

Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28103-0*

$ 44.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/ADV841/EW/ALTO-28W-30PK

Rexel Part # 441678

UPC 04667728103

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 84

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2725

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch