Philips Lighting F32T8/ADV841/XLL/ALTO-28W-30/1 Fluorescent Lamp, Extra Long Life, T8, 48", 28W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/ADV841/XLL/ALTO-28W-30/1
  • Rexel Part Number:

    456473
  • UPC:

    04667728127

Fluorescent Lamp, Extra Long Life, T8, 48 inch, 28 Watt, 4100K, Medium Bipin, Lumens: 2675, 85 CRI *Philips Part # 28127-9*

$ 50.53 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/ADV841/XLL/ALTO-28W-30/1

Rexel Part # 456473

UPC 04667728127

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2675

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch