Philips Lighting F32T8/ADV850/ALTO Fluorescent Lamp, High Lumen Advantage, T8, 32W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/ADV850/ALTO
  • Rexel Part Number:

    438105
  • UPC:

    046677280895

Fluorescent, High Lumen, Advantage Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3000, CRI: 82, Color Temp: 5000K. Length: 48 in. *Philips Part # 13990-7*

$ 43.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/ADV850/ALTO

Rexel Part # 438105

UPC 046677280895

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 3000

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch