Philips Lighting F32T8/HL730/ALTO 30PK Fluorescent Lamp, High Lumen, T8, 32W, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/HL730/ALTO 30PK
  • Rexel Part Number:

    784633
  • UPC:

    046677453664

Fluorescent Lamp, High Lumen, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 78, Color Temp: 3000K, Length: 48 inch, Standard Case Qty: 30 *Philips Part # 45366-2*

$ 21.74 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/HL730/ALTO 30PK

Rexel Part # 784633

UPC 046677453664

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 3000 (Warm White)

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Place your Will Call order by clicking the cart button next to the appropriate Branch