Philips Lighting F32T8/TL750-PLUS-ALTO-30PK Fluorescent Lamp, Long Life T8, 48", 32W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/TL750-PLUS-ALTO-30PK
  • Rexel Part Number:

    451717
  • UPC:

    04667728185

Fluorescent Lamp, Long Life, T8, 48 inch, 32 Watts, 5000K, Medium Bipin, Lumens: 2700, 78 CRI *Philips Part # 28185-7*

$ 30.81 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/TL750-PLUS-ALTO-30PK

Rexel Part # 451717

UPC 04667728185

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2700

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch