Philips Lighting F32T8/TL835/PLUS/ALTO Fluorescent Lamp, ALTO II Plus Long Life, T8, 32W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/TL835/PLUS/ALTO
  • Rexel Part Number:

    439331
  • UPC:

    046677281670

Fluorescent, ALTO II Plus Long Life Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temp: 3500K. Length: 48 in. *Philips Part # 281675 (30pk). Old #36001-6 (25pk), Old UPC# 046677360016*

$ 43.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/TL835/PLUS/ALTO

Rexel Part # 439331

UPC 046677281670

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 2950

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch