Philips Lighting F96T8/TL735/PLUS ALTO Fluorescent Lamp, ALTO Plus Slimline, T8, 96", 59W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T8/TL735/PLUS ALTO
  • Rexel Part Number:

    204318
  • UPC:

    046677236816

Fluorescent Lamp, ALTO Plus Slimline, 59 Watt, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5700, CRI: 78, Color Temperature: 3500K. Length: 96 in. *Philips Part # 38805-8*

$ 41.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T8/TL735/PLUS ALTO

Rexel Part # 204318

UPC 046677236816

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 78

Color Temperature 3500 (Warm White)

Length 96 in

Lumens 5700

Shape T8 (Tubular)

Type Lamp

Wattage 59

Place your Will Call order by clicking the cart button next to the appropriate Branch