Philips Lighting F96T8/TL841-PLUS-ALTO-25/1 Fluorescent Lamp, PLUS, Slimline, T8, 96", 59W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T8/TL841-PLUS-ALTO-25/1
  • Rexel Part Number:

    199808
  • UPC:

    04667723685

Fluorescent Lamp, ALTO Plus Slimline, 59 Watt, Bulb: T8 (Tubular), Base: Single Pin (Fa8), Lumens: 5900, CRI: 85, Color Temp: 4100K, Length: 96 inch *Philips Part # 23685-1*

$ 53.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T8/TL841-PLUS-ALTO-25/1

Rexel Part # 199808

UPC 04667723685

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 5900

Shape T8 (Tubular)

Type Lamp

Wattage 59

Place your Will Call order by clicking the cart button next to the appropriate Branch