Philips Lighting F96T8/TL850/PLUS/HO/ALTO-25/1 Fluorescent Lamp, Long Life, High Output, T8, 96", 86W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T8/TL850/PLUS/HO/ALTO-25/1
  • Rexel Part Number:

    204442
  • UPC:

    04667723689

Fluorescent Lamp, Long Life, High Output, T8, 96 inch, 86 Watt, 5000K, Recessed Double Contact, Lumens: 8100, 82 CRI *Philips Part # 23689-3*

$ 73.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T8/TL850/PLUS/HO/ALTO-25/1

Rexel Part # 204442

UPC 04667723689

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Length 96 in

Lumens 8100

Shape T8 (Tubular)

Type Lamp

Wattage 86

Place your Will Call order by clicking the cart button next to the appropriate Branch