Osram Sylvania F13T8/CW Fluorescent Lamp, Preheat, T8, 12", 13W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F13T8/CW
  • Rexel Part Number:

    34065
  • UPC:

    04613521766

Fluorescent Lamp, Preheat, T8, 12 inch, 13 Watt, Medium Base, 2 Pin, 4200K, Lumens: 530, 62 CRI, Standard Case Qty: 24 *Sylvania Part # 21766*

$ 12.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F13T8/CW

Rexel Part # 34065

UPC 04613521766

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 62

Color Temperature 4200 (Cool White)

Length 12 in

Lumens 530

Shape T8 (Tubular)

Type Lamp

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch