Osram Sylvania F15T8/WW Fluorescent Lamp, Preheat, T8, 18", 15W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F15T8/WW
  • Rexel Part Number:

    81795
  • UPC:

    04613521701

Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 845, CRI: 52, Color Temperature: 3000K, Length: 18 inch, Standard Case Qty: 24 *Sylvania Part # 21701*

$ 4.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F15T8/WW

Rexel Part # 81795

UPC 04613521701

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 52

Color Temperature 3000 (Warm White)

Length 18 in

Lumens 845

Shape T8 (Tubular)

Type Lamp

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch