Osram Sylvania F18T8CW/K26 Fluorescent Lamp, Preheat, T8, 26", 18W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F18T8CW/K26
  • Rexel Part Number:

    33378
  • UPC:

    04613523027

Fluorescent Lamp, Preheat, 18 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1280, CRI: 60, Color Temperature: 4200K, Length: 26 inch, Standard Case Qty: 24 *Sylvania Part # 23027*

$ 6.07 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F18T8CW/K26

Rexel Part # 33378

UPC 04613523027

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 26 in

Lumens 1280

Shape T8 (Tubular)

Type Lamp

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch