Osram Sylvania F30T8/CW Fluorescent Lamp, Preheat, T8, 36", 30W, 4200K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    F30T8/CW
  • Rexel Part Number:

    33305
  • UPC:

    04613523116

Fluorescent Lamp, Preheat, T8, 30 Watt, Base: Medium Bi-Pin (G13), 4200K, 60 CRI, Lumens: 2180, Length: 36 inch, Standard Case Qty: 24 *Sylvania Part # 23116*

$ 6.21 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # F30T8/CW

Rexel Part # 33305

UPC 04613523116

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 60

Color Temperature 4200 (Cool White)

Length 36 in

Lumens 2180

Shape T8 (Tubular)

Type Lamp

Wattage 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch