SYLVANIA F30T8/D Fluorescent Lamp, Preheat, T8, 36", 30W, 6500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    F30T8/D
  • Rexel Part Number:

    79635
  • UPC:

    04613523100

Fluorescent Lamp, Preheat, T8, 36 inch, 30 Watt, Base: Medium Bipin, Color Temperature: 6500K, Lumens: 1850, 76 CRI, Standard Case Qty: 24 *Sylvania Part # 23100*

$ 13.53 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # F30T8/D

Rexel Part # 79635

UPC 04613523100

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 76

Color Temperature 6500 (Daylight)

Length 36 in

Lumens 1850

Shape T8 (Tubular)

Type Lamp

Wattage 30

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch