Osram Sylvania L58W840 Fluorescent Lamp, Preheat, T8, 59", 58W, 4000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    L58W840
  • Rexel Part Number:

    44042
  • UPC:

Fluorescent Lamp, Preheat, 58 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 5200, CRI: 80, Color Temperature: 4000K. Rated Average Life: 20,000 Hrs. Length: 60 inch, Standard Case Qty: 25 *Sylvania Part # 24729*

$ 9.72 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # L58W840

Rexel Part # 44042

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Length 60 in

Lumens 5200

Shape T8 (Tubular)

Type Lamp

Wattage 58

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch