Halco 35179 Fluorescent Lamp, Rapid Start, T8, 60", 58W, 4000K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    35179
  • Rexel Part Number:

    681681
  • UPC:

    80715435179

Fluorescent Lamp, Rapid Start, T8, 58 Watt, 4000K, Base: Medium Bipin, 85 CRI, Lumens: 5300, Length: 60 inch, Standard Case Qty: 25

$ 7.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 35179

Rexel Part # 681681

UPC 80715435179

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4000 (Cool White)

Length 60 in

Lumens 5300

Shape T8 (Tubular)

Type Lamp

Wattage 58

Place your Will Call order by clicking the cart button next to the appropriate Branch