Philips Lighting 29184 Fluorescent Lamp, Rapid Start, T8, 60", 58W, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    29184
  • Rexel Part Number:

    206133
  • UPC:

    04667729184

Fluorescent Lamp, Rapid Start, T8, 58 Watt, 4000K, Base: Medium Bipin, 82 CRI, Lumens: 5150, Length: 60 inch, Standard Case Qty: 25 *Philips Part # 29184-9*

$ 21.87 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 29184

Rexel Part # 206133

UPC 04667729184

UNSPSC 39101600

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4000 (Cool White)

Length 60 in

Lumens 5150

Shape T8 (Tubular)

Type Lamp

Wattage 58

Place your Will Call order by clicking the cart button next to the appropriate Branch