Philips Lighting F32T8/TL950 Fluorescent Lamp, Rapid Start, T8, 32W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/TL950
  • Rexel Part Number:

    172470
  • UPC:

    046677209056

Fluorescent, Rapid Start Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2000, CRI: 98, Color Temp: 5000K. Rated Average Life: 20,000 Hrs. Length: 48 in. *Philips Part # 20905-6* Case size: 25

$ 37.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/TL950

Rexel Part # 172470

UPC 046677209056

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 98

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 2000

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch