SYLVANIA FO32/25W/835/XP/SS/ECO3 Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO32/25W/835/XP/SS/ECO3
  • Rexel Part Number:

    35329
  • UPC:

    04613522233

Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 25 Watt, 3500K, Medium Base, 48 inch, Lumens: 2475, 85 CRI, Standard Case Qty: 30 *Sylvania Part # 22233*

$ 7.31 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO32/25W/835/XP/SS/ECO3

Rexel Part # 35329

UPC 04613522233

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2475

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch