Osram Sylvania FO32/25W/835/XV/SS/ECO Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/25W/835/XV/SS/ECO
  • Rexel Part Number:

    348503
  • UPC:

    04613522449

Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 48 inch, 25 Watt, 3500K, Medium Base, Lumens: 2400, 83 CRI, Octron Series, Standard Case Qty: 30 *Sylvania Part # 22449*

$ 5.56 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/25W/835/XV/SS/ECO

Rexel Part # 348503

UPC 04613522449

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2400

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch