Philips Lighting F32T8 28W ADV850 XLL ALTO 28 Watt T8 Long Life Fluorescent

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8 28W ADV850 XLL ALTO
  • Rexel Part Number:

    457931
  • UPC:

    046677281281

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2625, CRI: 85, Color Temp: 5000K. Length: 48 in. Rated Avg. Life: 40,000 to 52,000 hr. *Philips Part #281287

$ 54.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8 28W ADV850 XLL ALTO

Rexel Part # 457931

UPC 046677281281

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 2625

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch