Eiko F32T8/841K Fluorescent Lamp, T8, 48", 32W, 4100K

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    F32T8/841K
  • Rexel Part Number:

    449756
  • UPC:

    031293495891

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), 4100K, 85 CRI, Lumens: 2950, Length: 48 inch

$ 3.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # F32T8/841K

Rexel Part # 449756

UPC 031293495891

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2950

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch