SYLVANIA FO17/835/ECO Fluorescent Lamp, Ecologic, T8, 24", 17W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO17/835/ECO
  • Rexel Part Number:

    45214
  • UPC:

    04613522136

Fluorescent Lamp, Ecologic, T8, 17 Watt, Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 3500K, Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22136*

$ 5.13 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO17/835/ECO

Rexel Part # 45214

UPC 04613522136

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 24 in

Lumens 1350

Shape T8 (Tubular)

Type Lamp

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch