Osram Sylvania FO25/841/ECO Fluorescent Lamp, Ecologic, T8, 36", 25W, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO25/841/ECO
  • Rexel Part Number:

    45137
  • UPC:

    04613522140

Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), 4100K, 82 CRI, Lumens: 2150, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 22140*

$ 5.60 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO25/841/ECO

Rexel Part # 45137

UPC 04613522140

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Family / Style Octron

Length 36 in

Lumens 2150

Shape T8 (Tubular)

Type Lamp

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch