Osram Sylvania FO32/730/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/730/ECO
  • Rexel Part Number:

    32071
  • UPC:

    04613521997

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 78, Color Temperature: 3000K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21997*

$ 2.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/730/ECO

Rexel Part # 32071

UPC 04613521997

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 3000 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2800

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch