SYLVANIA FO32/765/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 6500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO32/765/ECO
  • Rexel Part Number:

    44491
  • UPC:

    04613522175

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), 6500K, Lumens: 2550, 78 CRI, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22175*

$ 3.37 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO32/765/ECO

Rexel Part # 44491

UPC 04613522175

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 6500 (Daylight)

Family / Style Octron

Length 48 in

Lumens 2550

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch