Osram Sylvania FO32/835/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/835/ECO
  • Rexel Part Number:

    33878
  • UPC:

    04613521779

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21779*

$ 4.73 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/835/ECO

Rexel Part # 33878

UPC 04613521779

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2950

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch