Osram Sylvania FO40/735/ECO Fluorescent Lamp, Ecologic, T8, 60", 40W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO40/735/ECO
  • Rexel Part Number:

    79720
  • UPC:

Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 3500, 75 CRI, Color Temperature: 3500K, Length: 60 inch, Standard Case Qty: 30, *Sylvania Part # 22103*

$ 6.95 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO40/735/ECO

Rexel Part # 79720

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 75

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 60 in

Lumens 3500

Shape T8 (Tubular)

Type Lamp

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch