Osram Sylvania FO40/950/60in Fluorescent Lamp, Ecologic, T8, 60", 40W, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO40/950/60in
  • Rexel Part Number:

    79770
  • UPC:

    04613521873

Fluorescent Lamp, Ecologic, T8, 40 Watt, Base: Medium Bi-Pin (G13), Lumens: 2200, 90 CRI, Color Temperature: 5000K, Length: 60 inch, Standard Case Qty: 30, *Sylvania Part # 21873*

$ 22.05 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO40/950/60in

Rexel Part # 79770

UPC 04613521873

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 90

Color Temperature 5000 (Bright White)

Family / Style Octron

Length 60 in

Lumens 2200

Shape T8 (Tubular)

Type Lamp

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch