Osram Sylvania FO96/730/ECO Fluorescent Lamp, Ecologic, T8, 96", 59W, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO96/730/ECO
  • Rexel Part Number:

    217226
  • UPC:

    04613522030

Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 3000K, Lumens: 5700, 75 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22030*

$ 9.24 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO96/730/ECO

Rexel Part # 217226

UPC 04613522030

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 75

Color Temperature 3000 (Warm White)

Family / Style Octron

Length 96 in

Lumens 5700

Shape T8 (Tubular)

Type Lamp

Wattage 59

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch