Osram Sylvania FO96/835/ECO Fluorescent Lamp, Ecologic, T8, 96", 59W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO96/835/ECO
  • Rexel Part Number:

    114523
  • UPC:

    04613522148

Fluorescent Lamp, Ecologic, T8, 59 Watt, Single Pin, 3500K, Lumens: 5900, 82 CRI, Length: 96 inch, Standard Case Qty: 24 *Sylvania Part # 22148*

$ 9.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO96/835/ECO

Rexel Part # 114523

UPC 04613522148

UNSPSC 39101605

Base 1-Pin (Fa8)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 96 in

Lumens 5900

Shape T8 (Tubular)

Type Lamp

Wattage 59

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch