Philips Lighting 22631 Fluorescent Lamp, T8, 48", 32W, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    22631
  • Rexel Part Number:

    200238
  • UPC:

    04667722631

Fluorescent Lamp, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2600, 78 CRI *Philips Part # 28161-8*

$ 2.13 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 22631

Rexel Part # 200238

UPC 04667722631

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 2600

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch