Philips Lighting F15T8/COOL WHITE PLUS/24 ALTO 15 Watt 24" T8 Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F15T8/COOL WHITE PLUS/24 ALTO
  • Rexel Part Number:

    206203
  • UPC:

    046677391089

Fluorescent Lamp, 15W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1175, CRI: 59, Color Temp: 4100K. Length: 24 in. *Philips Part # 39108-6*

$ 42.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F15T8/COOL WHITE PLUS/24 ALTO

Rexel Part # 206203

UPC 046677391089

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 18 in

Lumens 1175

Shape T8 (Tubular)

Type Lamp

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch