Philips Lighting F17T8/CW/28 Fluorescent Lamp, T8, 18W, 4200K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F17T8/CW/28
  • Rexel Part Number:

    204975
  • UPC:

    046677114701

Fluorescent Lamp, 18W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1360, CRI: 62, Color Temp: 4200K. Length: 28 in. *Philips Part # 25990-3*

$ 23.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F17T8/CW/28

Rexel Part # 204975

UPC 046677114701

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 62

Color Temperature 4200 (Cool White)

Length 28 in

Lumens 1360

Shape T8 (Tubular)

Type Lamp

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch