Philips Lighting F17T8/TL841/ALTO Fluorescent Lamp, T8, 24", 17W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F17T8/TL841/ALTO
  • Rexel Part Number:

    435931
  • UPC:

    046677281892

Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1350, CRI: 82, Color Temperature: 4100K. Length: 24 inch*Philips Part # 28189-9*

$ 33.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F17T8/TL841/ALTO

Rexel Part # 435931

UPC 046677281892

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Length 24 in

Lumens 1350

Shape T8 (Tubular)

Type Lamp

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch