Philips Lighting F32T8/HL750/ALTO 30PK Fluorescent Lamp, ALTO II High Lumen, T8, 32W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/HL750/ALTO 30PK
  • Rexel Part Number:

    783350
  • UPC:

    046677453749

Fluorescent, ALTO II High Lumen Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Initial Lumens: 2850, Design Lumens: 2710, Rated Average Life: 30,000-36,000 Hrs., CRI: 78, Color Temp: 5000K. Length: 48 in. *Philips Part # 45374-6

$ 20.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/HL750/ALTO 30PK

Rexel Part # 783350

UPC 046677453749

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch