Philips Lighting F32T8/TL830/ALTO Fluorescent Lamp, T8, 48", 32W, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/TL830/ALTO
  • Rexel Part Number:

    442503
  • UPC:

    046677281519

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temperature: 3000K. Length: 48 inch *Philips Part # 28151-9*

$ 26.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/TL830/ALTO

Rexel Part # 442503

UPC 046677281519

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 48 in

Lumens 2950

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch