Philips Lighting F32T8/TL841/ALTO Fluorescent Lamp, T8, 48", 32W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/TL841/ALTO
  • Rexel Part Number:

    439964
  • UPC:

    046677281557

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temperature: 4100K. Length: 48 inch *Philips Part # 28155-0** * * Use Substitute 328115 * * *

$ 24.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/TL841/ALTO

Rexel Part # 439964

UPC 046677281557

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2950

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch